https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSH1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODZ8aW1hZ2UvanBlZ3xhRGswTDJneVlTOHhNRFUxTnpjd016UXlNVGs0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMGd4WHpGZk16QXdlRE13TUM1cWNHY3w0N2JlMzQwMzAyM2E1MTM1NWU2Zjc4MTViODI3MjhlNmFlYzQxMDRhMGUyNjUzZTA0NjRjNDNmM2UxMWE1YTMx
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSH1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2ODZ8aW1hZ2UvanBlZ3xhRGswTDJneVlTOHhNRFUxTnpjd016UXlNVGs0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMGd4WHpGZk16QXdlRE13TUM1cWNHY3w0N2JlMzQwMzAyM2E1MTM1NWU2Zjc4MTViODI3MjhlNmFlYzQxMDRhMGUyNjUzZTA0NjRjNDNmM2UxMWE1YTMx
SKF
SKF
66X90X13 CRSH1 R
SKF SKF
Description
CRSEAL 66X90X13 CRSH1 R SGL LIP SEAL ; NON-RETURNABLE
Lip Seal; 66MM Shaft Dia; 90MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSH1 Seal Design Code
Part #
66X90X13 CRSH1 R
BDI #
1262624
Details
49.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/66X90X13-CRSH1-R/p/1262624
Your Price
$ 49.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.125
EAN
0085311229258
Product Group - BDI
S02250
Generic Design Code
C_R_CRSH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH1
Other Features
With Inner Case | Secondary Steel Shell
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.276
Long Description
Lip Seal; 66MM Shaft Dia; 90MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSH1 Seal Design Code
Actual Width
0.512 Inch | 13 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter
Housing Bore
3.543 Inch | 90 Millimeter
Shaft Diameter
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

