https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-201-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyMXxpbWFnZS9qcGVnfGFHVTBMMmd6TWk4eE1EYzJOemt6TWpVeU1qVXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU1ERmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDFjMWRkMWVlMjJjNzRlMDkzZGZiODBmNGI4MzdmNzQwYTZjODIxYmJmZWQ4ZjM1MDIxODNmY2QxMTgzMmQwNjg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-201-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyMXxpbWFnZS9qcGVnfGFHVTBMMmd6TWk4eE1EYzJOemt6TWpVeU1qVXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU1ERmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDFjMWRkMWVlMjJjNzRlMDkzZGZiODBmNGI4MzdmNzQwYTZjODIxYmJmZWQ4ZjM1MDIxODNmY2QxMTgzMmQwNjg
TIMKEN
TIMKEN
6781
TIMKEN TIMKEN
Description
6781 OIL SEAL ; SMALL BORE INCH
1.796" Shaft Dia; 2.725" Housing Bore; 1/2" Nominal Width; Leather Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 201 Seal Design Code
Part #
6781
BDI #
1349343
Details
52.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6781/p/1349343
Your Price
$ 52.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.07
EAN
0053893466835
Product Group - BDI
S02250
Generic Design Code
NAT_201
Lip Material
Leather
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
201
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6781
Weight / LBS
0.155
Long Description
1.796" Shaft Dia; 2.725" Housing Bore; 1/2" Nominal Width; Leather Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 201 Seal Design Code
Housing Bore
2.725 Inch | 69.215 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.796 Inch | 45.618 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

