SKF
SKF
67X85X10 CRSH12 R
SKF SKF
Description
CRSEAL 67X85X10 CRSH12 R SINGLE LIP SEAL ; NON-RETURNABLE
Lip Seal; 67MM Shaft Dia; 85MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH12 Seal Design Code
Part #
67X85X10 CRSH12 R
BDI #
1262690
Details
96.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/67X85X10-CRSH12-R/p/1262690
Your Price
$ 96.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.063
EAN
7316579052795
Product Group - BDI
S02250
Generic Design Code
C_R_CRSH12
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH12
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
67X85X10 CRSH12 R
Weight / LBS
0.138
Long Description
Lip Seal; 67MM Shaft Dia; 85MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH12 Seal Design Code
Nominal Width
0.394 Inch | 10 Millimeter
Shaft Diameter
2.638 Inch | 67 Millimeter
Housing Bore
3.346 Inch | 85 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


