https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwOXxpbWFnZS9qcGVnfGFEbGpMMmhtWVM4eE1EYzJPVEl4TURJME5URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58YzkzYTM0Nzk4OTUxMzYwZTAzMDQzZDk5MjY0YTgzMDU3YzU2OTNhZDNkMDQ0NDk1MDFkMTNiNjNkOTc2MTlkOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwOXxpbWFnZS9qcGVnfGFEbGpMMmhtWVM4eE1EYzJPVEl4TURJME5URTFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNVjh5WDFkVFh6TXdNSGd6TURBdWFuQm58YzkzYTM0Nzk4OTUxMzYwZTAzMDQzZDk5MjY0YTgzMDU3YzU2OTNhZDNkMDQ0NDk1MDFkMTNiNjNkOTc2MTlkOA
SKF
SKF
680X730X22 HDSA1 VD
SKF SKF
Description
CRSEAL 680X730X22 HDSA1 VD DBL LIP SEAL
680MM Shaft Dia; 730MM Housing Bore; 22MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code
Part #
680X730X22 HDSA1 VD
BDI #
22780461
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/680X730X22-HDSA1-VD/p/22780461
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.82
EAN
0085311529525
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA1
Lip Material
Carboxylated Nitrile | Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA1
Other Features
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
680X730X22 HDSA1 VD
Weight / LBS
8.422
Long Description
680MM Shaft Dia; 730MM Housing Bore; 22MM Nominal Width; Carboxylated Nitrile | Viton Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA1 Seal Design Code
Nominal Width
0.866 Inch | 22 Millimeter
Shaft Diameter
26.772 Inch | 680 Millimeter
Housing Bore
28.74 Inch | 730 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

