https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMS-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyNnxpbWFnZS9qcGVnfGFHVmpMMmd5WVM4eE1EYzJPRGt4TnpZMU9UWTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDBiOTE4YTFmY2NjYjVhMWVhMmM3MWI5Y2U3MmY4OWE0YTgwNjBlZGRlNzliOTNlZDA4M2JkNWU5OTlmODZkZmU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMS-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyNnxpbWFnZS9qcGVnfGFHVmpMMmd5WVM4eE1EYzJPRGt4TnpZMU9UWTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDBiOTE4YTFmY2NjYjVhMWVhMmM3MWI5Y2U3MmY4OWE0YTgwNjBlZGRlNzliOTNlZDA4M2JkNWU5OTlmODZkZmU
SKF
SKF
6913 / 0.63X1.102X0.595 HMS-SPL P
SKF SKF
Description
CRSEAL 6913 / 0.63X1.102X0.595 HMS-SPL P ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 0.63" Shaft Dia; 1.102" Housing Bore; 0.595" Nominal Width; Polyacrylate Lip; Solid Seal; 0.595" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS-SPL Seal Design Code
Part #
6913
BDI #
1262811
Details
18.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6913-0-63X1-102X0-595-HMS-SPL-P/p/1262811
Your Price
$ 18.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311454889
Product Group - BDI
S02250
Generic Design Code
C_R_HMS-SPL
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS-SPL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6913
Weight / LBS
0.033
Long Description
Lip Seal; 0.63" Shaft Dia; 1.102" Housing Bore; 0.595" Nominal Width; Polyacrylate Lip; Solid Seal; 0.595" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS-SPL Seal Design Code
Actual Width
0.595 Inch | 15.113 Millimeter
Nominal Width
0.595 Inch | 15.113 Millimeter
Housing Bore
1.102 Inch | 27.991 Millimeter
Shaft Diameter
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

