JOHNS MANVILLE
JOHNS MANVILLE
6996 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
6996 H1L5 SOLID SEAL ; NON RETURNABLE
27-7/8" Shaft Dia; 29.81" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LPD Seal Design Code
Part #
6996 H1L5
BDI #
18224590
Details
2413.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6996-H1L5/p/18224590
Your Price
$ 2,413.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.51
EAN
0827834140869
Product Group - BDI
S02250
Generic Design Code
J/M_ST-LPD
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
ST-LPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
6996 H1L5
Weight / LBS
5.5467
Long Description
27-7/8" Shaft Dia; 29.81" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LPD Seal Design Code
Housing Bore
29.81 Inch | 757.174 Millimeter
Shaft Diameter
27.875 Inch | 708.025 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


