

SKF
SKF
6X12X2 HM3 R
SKF SKF
Description
CRSEAL 6X12X2 HM3 R LIP SEAL ; NON-RETURNABLE
Lip Seal; 6MM Shaft Dia; 12MM Housing Bore; 2MM Nominal Width; Nitrile Lip; Solid Seal; 2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HM3 Seal Design Code
Part #
6X12X2 HM3 R
BDI #
1262832
Details
35.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/6X12X2-HM3-R/p/1262832
Your Price
$ 35.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311226622
Product Group - BDI
S02250
Generic Design Code
C_R_HM3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM3
Other Features
Robust Seal
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.055
Long Description
Lip Seal; 6MM Shaft Dia; 12MM Housing Bore; 2MM Nominal Width; Nitrile Lip; Solid Seal; 2MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case Construction; HM3 Seal Design Code
Nominal Width
0.079 Inch | 2 Millimeter
Shaft Diameter
0.236 Inch | 6 Millimeter
Housing Bore
0.472 Inch | 12 Millimeter
Actual Width
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh