https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzV8aW1hZ2UvanBlZ3xhREpsTDJneE1DOHhNRGN4TVRNd05ESTBNVEU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekpmTVY4ek1EQjRNekF3TG1wd1p3fDZmMWZkZWMzOTcxNzk3ZDBkYWYxMmY5MjBmOGQ3MGIyNGM1ZDUyZGI4NGM2YTU5ODA2ZWIyOGI2MmRhZGUzNzE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzV8aW1hZ2UvanBlZ3xhREpsTDJneE1DOHhNRGN4TVRNd05ESTBNVEU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekpmTVY4ek1EQjRNekF3TG1wd1p3fDZmMWZkZWMzOTcxNzk3ZDBkYWYxMmY5MjBmOGQ3MGIyNGM1ZDUyZGI4NGM2YTU5ODA2ZWIyOGI2MmRhZGUzNzE
SKF
SKF
7010 / 0.703X1.16X0.25 HMS2 R
SKF SKF
Description
CRSEAL 7010 / 0.703X1.16X0.25 HMS2 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 45/64" Shaft Dia; 1.16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS2 Seal Design Code
Part #
7010
BDI #
1263416
Details
38.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/7010-0-703X1-16X0-25-HMS2-R/p/1263416
Your Price
$ 38.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311195270
Product Group - BDI
S02250
Generic Design Code
C_R_HMS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
7010
Weight / LBS
0.072
Long Description
Lip Seal; 45/64" Shaft Dia; 1.16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS2 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.703 Inch | 17.856 Millimeter
Housing Bore
1.16 Inch | 29.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

