 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA5-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4NXxpbWFnZS9qcGVnfGFEQmtMMmcyTnk4eE1EYzJPREF4TWpBNE16SXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUVmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDQ2Yjk1ZDZkZmEzNjM2ODBkMDc2MWZlZGI5OTc3MTkyY2I0MjAyNTYwMTEwZmRhZTBhYTkzZDJmYjFlZDI2ZDY
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA5-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4NXxpbWFnZS9qcGVnfGFEQmtMMmcyTnk4eE1EYzJPREF4TWpBNE16SXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUVmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDQ2Yjk1ZDZkZmEzNjM2ODBkMDc2MWZlZGI5OTc3MTkyY2I0MjAyNTYwMTEwZmRhZTBhYTkzZDJmYjFlZDI2ZDY
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA5-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4NXxpbWFnZS9qcGVnfGFEQmtMMmcyTnk4eE1EYzJPREF4TWpBNE16SXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUVmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDQ2Yjk1ZDZkZmEzNjM2ODBkMDc2MWZlZGI5OTc3MTkyY2I0MjAyNTYwMTEwZmRhZTBhYTkzZDJmYjFlZDI2ZDY
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA5-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4NXxpbWFnZS9qcGVnfGFEQmtMMmcyTnk4eE1EYzJPREF4TWpBNE16SXpNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUVmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDQ2Yjk1ZDZkZmEzNjM2ODBkMDc2MWZlZGI5OTc3MTkyY2I0MjAyNTYwMTEwZmRhZTBhYTkzZDJmYjFlZDI2ZDY
                
					
						
									TIMKEN
								TIMKEN
							
						
					7022S
				 
				TIMKEN TIMKEN
Description
						
                            
								7022S OIL SEAL ; 1.688" SHAFT DIAMETER 2 LIP
1-11/16" Shaft Dia; 2-21/64" Housing Bore; 0.531" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 276 Seal Design Code
                         	Part #
	                    
	                      	7022S
							BDI #
						
	                      	1349752
							
						
Details
                    
                        33.74
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/7022S/p/1349752
						
		
		
		
				Your Price
				
						
							$ 33.74 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31181611
					Weight / Kilogram
				0.026
					EAN
				0053893513720
					Product Group - BDI
				S02250
					Generic Design Code
				
					C_R_HMA5
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					No
			Number of Sealing Lips
				
					2
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					None
			Case Construction
				
					Steel and Rubber
			Seal Design Code
				
					276
			Other Features
				
					Molded | General Purpose | For Slow Speed Applications
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					7022S
			Weight / LBS
				
					0.058
			Long Description
				
					1-11/16" Shaft Dia; 2-21/64" Housing Bore; 0.531" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 276 Seal Design Code
			Nominal Width
				
					0.531 Inch | 13.487 Millimeter
			Housing Bore
				
					2.328 Inch | 59.131 Millimeter
			Actual Width
				
					0.531 Inch | 13.487 Millimeter
			Shaft Diameter
				
					1.688 Inch | 42.875 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 
 
	
	

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter