https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxMnxpbWFnZS9qcGVnfGFHUmtMMmcwTlM4eE1EYzJPRGs0T0Rjd01EY3dNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1UwRXhYekpmTXpBd2VETXdNQzVxY0djfDlmODI4ZGUyY2I0ZGZiYzE2NjQzMTNkOWIyNDQzNGJlYWI3NDVjYzBjMGNhOWFkNDI0ZmQ5ZmE4Y2MyMDgyNTY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxMnxpbWFnZS9qcGVnfGFHUmtMMmcwTlM4eE1EYzJPRGs0T0Rjd01EY3dNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1UwRXhYekpmTXpBd2VETXdNQzVxY0djfDlmODI4ZGUyY2I0ZGZiYzE2NjQzMTNkOWIyNDQzNGJlYWI3NDVjYzBjMGNhOWFkNDI0ZmQ5ZmE4Y2MyMDgyNTY
SKF
SKF
7089 / 0.709X1.339X0.315 CRSA1 P
SKF SKF
Description
CRSEAL 7089 / 0.709X1.339X0.315 CRSA1 P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 0.709" Shaft Dia; 1.339" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Part #
7089
BDI #
1264560
Details
16.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/7089-0-709X1-339X0-315-CRSA1-P/p/1264560
Your Price
$ 16.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311230599
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.073
Long Description
Lip Seal; 0.709" Shaft Dia; 1.339" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Nominal Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
0.709 Inch | 18.009 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Housing Bore
1.339 Inch | 34.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

