https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-WS-2-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDZ8aW1hZ2UvanBlZ3xhR1V4TDJneVppOHhNREUwTVRneU56a3lNems1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVhVMTh5WDA1VFh6TXdNRmd6TURBdWFuQm58ODhjZDg0ZjI3YWUxNDU4NDZjZDZkYmYxMTA4YThkMmJkNzY0MWU3MzIzMjE3MTQyZDI3NjNlNThiYzJlNDlmYQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-WS-2-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDZ8aW1hZ2UvanBlZ3xhR1V4TDJneVppOHhNREUwTVRneU56a3lNems1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVhVMTh5WDA1VFh6TXdNRmd6TURBdWFuQm58ODhjZDg0ZjI3YWUxNDU4NDZjZDZkYmYxMTA4YThkMmJkNzY0MWU3MzIzMjE3MTQyZDI3NjNlNThiYzJlNDlmYQ
SKF
SKF
709005 / 0.875X1.24X0.219 WS R
SKF SKF
Description
CRSEAL 709005 ; SEAL
Wiper Seal; 0.875" Shaft Diameter; 1.24" Housing Bore; 0.219" Nominal Width; WS Seal Design Code; Nitrile Rubber Lip Material
Part #
CR 709005
BDI #
1264580
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/709005-0-875X1-24X0-219-WS-R/p/1264580
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.033
EAN
0085311078528
Product Group - BDI
S02250
Generic Design Code
C_R_WS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
WS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
709005
Weight / LBS
0.024
Long Description
Wiper Seal; 0.875" Shaft Diameter; 1.24" Housing Bore; 0.219" Nominal Width; WS Seal Design Code; Nitrile Rubber Lip Material
Actual Width
0.219 Inch | 5.563 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Housing Bore
1.24 Inch | 31.496 Millimeter
Nominal Width
0.219 Inch | 5.563 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

