https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-WS-2-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDZ8aW1hZ2UvanBlZ3xhR1V4TDJneVppOHhNREUwTVRneU56a3lNems1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVhVMTh5WDA1VFh6TXdNRmd6TURBdWFuQm58ODhjZDg0ZjI3YWUxNDU4NDZjZDZkYmYxMTA4YThkMmJkNzY0MWU3MzIzMjE3MTQyZDI3NjNlNThiYzJlNDlmYQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-WS-2-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDZ8aW1hZ2UvanBlZ3xhR1V4TDJneVppOHhNREUwTVRneU56a3lNems1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVhVMTh5WDA1VFh6TXdNRmd6TURBdWFuQm58ODhjZDg0ZjI3YWUxNDU4NDZjZDZkYmYxMTA4YThkMmJkNzY0MWU3MzIzMjE3MTQyZDI3NjNlNThiYzJlNDlmYQ
SKF
SKF
709010 / 1.5X1.865X0.219 WS R
SKF SKF
Description
CRSEAL 709010 ; SEAL
1-1/2" Shaft Dia; 1.865" Housing Bore; 7/32" Nominal Width; Nitrile Lip; Solid Seal; 7/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; WS Seal Design Code
Part #
CR 709010
BDI #
1264585
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/709010-1-5X1-865X0-219-WS-R/p/1264585
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.042
EAN
0085311078573
Product Group - BDI
S02250
Generic Design Code
C_R_WS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
WS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
709010
Weight / LBS
0.029
Long Description
1-1/2" Shaft Dia; 1.865" Housing Bore; 7/32" Nominal Width; Nitrile Lip; Solid Seal; 7/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; WS Seal Design Code
Nominal Width
0.219 Inch | 5.563 Millimeter
Actual Width
0.219 Inch | 5.563 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Housing Bore
1.865 Inch | 47.371 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

