TIMKEN
TIMKEN
710069
TIMKEN TIMKEN
Description
710069 OIL SEAL ; SMALL BORE INCH
2.201" Shaft Dia; 2.83" Housing Bore; 0.45" Nominal Width; Nitrile Lip; Solid Seal; 0.45" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 87 Seal Design Code
Part #
710069
BDI #
1349804
Details
99.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710069/p/1349804
Your Price
$ 99.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.034
EAN
0053893496641
Product Group - BDI
S02250
Generic Design Code
NAT_87
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
87
Other Features
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710069
Weight / LBS
0.076
Long Description
2.201" Shaft Dia; 2.83" Housing Bore; 0.45" Nominal Width; Nitrile Lip; Solid Seal; 0.45" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 87 Seal Design Code
Nominal Width
0.45 Inch | 11.43 Millimeter
Actual Width
0.45 Inch | 11.43 Millimeter
Shaft Diameter
2.201 Inch | 55.905 Millimeter
Housing Bore
2.83 Inch | 71.882 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



