https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-35-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDZ8aW1hZ2UvanBlZ3xhREptTDJneE5TOHhNREUxTURZMk56TXlNVE0zTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHpOVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58N2Q4YWQ1Yzk4NDU4N2YxZDI5MDFlM2JlMDFiNzFjN2U0M2E1NjkwMzU4NjRmOTU2NjA1YWM5ZDFjYzZlNDkzMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-35-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDZ8aW1hZ2UvanBlZ3xhREptTDJneE5TOHhNREUxTURZMk56TXlNVE0zTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHpOVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58N2Q4YWQ1Yzk4NDU4N2YxZDI5MDFlM2JlMDFiNzFjN2U0M2E1NjkwMzU4NjRmOTU2NjA1YWM5ZDFjYzZlNDkzMQ
TIMKEN
TIMKEN
710076
TIMKEN TIMKEN
Description
710076 OIL SEAL ; SMALL BORE INCH
Oil Seal; 35MM Shaft Dia; 41MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 35 Seal Design Code
Part #
710076
BDI #
1349810
Details
17.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710076/p/1349810
Your Price
$ 17.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0053893496740
Product Group - BDI
S02250
Generic Design Code
TIM_35
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
35
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 35MM Shaft Dia; 41MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 35 Seal Design Code
Housing Bore
1.614 Inch | 41 Millimeter
Actual Width
0.217 Inch | 5.5 Millimeter
Shaft Diameter
1.378 Inch | 35 Millimeter
Nominal Width
0.217 Inch | 5.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

