https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-90-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDl8aW1hZ2UvanBlZ3xhRFE1TDJnd1lTOHhNREUxTURZMk56WTRNVGd5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWHprd1h6SmZWMU5mTXpBd2VETXdNQzVxY0djfDI5MWU0ZTU0MDE4NzA1ZTY0NzllZDFiZDA3NzRiM2FmYjI4NDkxN2NmOWVjOTM5MjlmODg4NzcwN2U1Y2VhYTI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-90-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDl8aW1hZ2UvanBlZ3xhRFE1TDJnd1lTOHhNREUxTURZMk56WTRNVGd5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWHprd1h6SmZWMU5mTXpBd2VETXdNQzVxY0djfDI5MWU0ZTU0MDE4NzA1ZTY0NzllZDFiZDA3NzRiM2FmYjI4NDkxN2NmOWVjOTM5MjlmODg4NzcwN2U1Y2VhYTI
TIMKEN
TIMKEN
710085
TIMKEN TIMKEN
Description
710085 OIL SEAL ; SMALL BORE INCH
Oil Seal; 4.724" Shaft Dia; 5.197" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 90 Seal Design Code
Part #
710085
BDI #
1349816
Details
109.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710085/p/1349816
Your Price
$ 109.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.288
EAN
0053893496832
Product Group - BDI
S02250
Generic Design Code
TIM_90
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
90
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 4.724" Shaft Dia; 5.197" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 90 Seal Design Code
Housing Bore
5.197 Inch | 132.004 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
4.724 Inch | 119.99 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

