https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-35-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDZ8aW1hZ2UvanBlZ3xhREptTDJneE5TOHhNREUxTURZMk56TXlNVE0zTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHpOVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58N2Q4YWQ1Yzk4NDU4N2YxZDI5MDFlM2JlMDFiNzFjN2U0M2E1NjkwMzU4NjRmOTU2NjA1YWM5ZDFjYzZlNDkzMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-35-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDZ8aW1hZ2UvanBlZ3xhREptTDJneE5TOHhNREUxTURZMk56TXlNVE0zTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHpOVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58N2Q4YWQ1Yzk4NDU4N2YxZDI5MDFlM2JlMDFiNzFjN2U0M2E1NjkwMzU4NjRmOTU2NjA1YWM5ZDFjYzZlNDkzMQ
TIMKEN
TIMKEN
710095
TIMKEN TIMKEN
Description
710095 OIL SEAL ; SMALL BORE INCH
Oil Seal; 1.775" Shaft Dia; 1.97" Housing Bore; 0.365" Nominal Width; Nitrile Lip; Solid Seal; 0.365" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 35 Seal Design Code
Part #
710095
BDI #
1349825
Details
25.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710095/p/1349825
Your Price
$ 25.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.014
EAN
0053893496931
Product Group - BDI
S02250
Generic Design Code
TIM_35
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
35
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1.775" Shaft Dia; 1.97" Housing Bore; 0.365" Nominal Width; Nitrile Lip; Solid Seal; 0.365" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 35 Seal Design Code
Housing Bore
1.97 Inch | 50.038 Millimeter
Shaft Diameter
1.775 Inch | 45.085 Millimeter
Actual Width
0.365 Inch | 9.271 Millimeter
Nominal Width
0.365 Inch | 9.271 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

