https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-71-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3NnxpbWFnZS9qcGVnfGFETTVMMmc0WkM4eE1EYzJOemszTXpRME9UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M01WOHlYek13TUhnek1EQXVhbkJufDYyNDM1OGRlMzNhNTViZWI4OGU5ZjNmMGFkZmFkMzYxZWMyY2NiMGE5NWIyYTRlNWM1ZTk1YTBmYjcxYTgxYjk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-71-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3NnxpbWFnZS9qcGVnfGFETTVMMmc0WkM4eE1EYzJOemszTXpRME9UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M01WOHlYek13TUhnek1EQXVhbkJufDYyNDM1OGRlMzNhNTViZWI4OGU5ZjNmMGFkZmFkMzYxZWMyY2NiMGE5NWIyYTRlNWM1ZTk1YTBmYjcxYTgxYjk
TIMKEN
TIMKEN
710098
TIMKEN TIMKEN
Description
710098 OIL SEAL ; SMALL BORE INCH
50MM Shaft Dia; 64.1MM Housing Bore; 6.5MM Nominal Width; Nitrile Lip; Solid Seal; 6.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 71 Seal Design Code
Part #
710098
BDI #
1349828
Details
40.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710098/p/1349828
Your Price
$ 40.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.018
EAN
0053893496962
Product Group - BDI
S02250
Generic Design Code
NAT_71
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
71
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710098
Weight / LBS
0.041
Long Description
50MM Shaft Dia; 64.1MM Housing Bore; 6.5MM Nominal Width; Nitrile Lip; Solid Seal; 6.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 71 Seal Design Code
Nominal Width
0.256 Inch | 6.5 Millimeter
Housing Bore
2.524 Inch | 64.1 Millimeter
Shaft Diameter
1.969 Inch | 50 Millimeter
Actual Width
0.256 Inch | 6.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

