https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-34-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTF8aW1hZ2UvanBlZ3xhR1V5TDJnM01DOHhNREUxTURZMk5qYzJORE14T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHpORjh4WDA1VFh6TXdNSGd6TURBdWFuQm58OTg5N2Q2ZGUwNTRlZTZmOGQyNmRlYmJmM2I2NWI2YTdhNTM5ZjQwNDJkNzdiNzc0YWUyYjU0ODY4M2EzMTUwMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-34-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTF8aW1hZ2UvanBlZ3xhR1V5TDJnM01DOHhNREUxTURZMk5qYzJORE14T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHpORjh4WDA1VFh6TXdNSGd6TURBdWFuQm58OTg5N2Q2ZGUwNTRlZTZmOGQyNmRlYmJmM2I2NWI2YTdhNTM5ZjQwNDJkNzdiNzc0YWUyYjU0ODY4M2EzMTUwMQ
TIMKEN
TIMKEN
710107
TIMKEN TIMKEN
Description
710107 ; OIL SEAL
Oil Seal; 2-3/64" Shaft Dia; 3.09" Housing Bore; 0.386" Nominal Width; Nitrile Lip; Solid Seal; 0.386" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; 34 Seal Design Code
Part #
053893497068
BDI #
1349834
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710107/p/1349834
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
Product Group - BDI
S02250
Generic Design Code
TIM_34
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
34
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 2-3/64" Shaft Dia; 3.09" Housing Bore; 0.386" Nominal Width; Nitrile Lip; Solid Seal; 0.386" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; 34 Seal Design Code
Shaft Diameter
2.047 Inch | 51.994 Millimeter
Housing Bore
3.09 Inch | 78.486 Millimeter
Actual Width
0.386 Inch | 9.804 Millimeter
Nominal Width
0.386 Inch | 9.804 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

