

TIMKEN
TIMKEN
710124
TIMKEN TIMKEN
Description
710124 OIL SEAL ; SMALL BORE INCH
33MM Shaft Dia; 59.004MM Housing Bore; 10.998MM Nominal Width; Polyacrylate Lip; Solid Seal; 10.998MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 40 Seal Design Code
Part #
710124
BDI #
1349850
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/710124/p/1349850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.057
EAN
0053893497297
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA92
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
40
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710124
Weight / LBS
0.126
Long Description
33MM Shaft Dia; 59.004MM Housing Bore; 10.998MM Nominal Width; Polyacrylate Lip; Solid Seal; 10.998MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 40 Seal Design Code
Nominal Width
0.433 Inch | 10.998 Millimeter
Shaft Diameter
1.299 Inch | 33 Millimeter
Housing Bore
2.323 Inch | 59.004 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh