https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-72-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFHRXdMMmhsWkM4eE1EYzNNVEUxTURjMk5qRXhNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMVJKVFY4M01sOHpYMWRUWHpNd01IZ3pNREF1YW5CbnxlNjBiYjU0MGVhMzcxZTA0YzI2MTNjY2E4ZDc0ZmIzNzcyMGU1MmUyNTgzODcyZjUxYjRmODA4NGQ5M2QzZTMz
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-72-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFHRXdMMmhsWkM4eE1EYzNNVEUxTURjMk5qRXhNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMVJKVFY4M01sOHpYMWRUWHpNd01IZ3pNREF1YW5CbnxlNjBiYjU0MGVhMzcxZTA0YzI2MTNjY2E4ZDc0ZmIzNzcyMGU1MmUyNTgzODcyZjUxYjRmODA4NGQ5M2QzZTMz
TIMKEN
TIMKEN
710159
TIMKEN TIMKEN
Description
710159 OIL SEAL ; SMALL BORE INCH
Oil Seal; 1.693" Shaft Dia; 2.308" Housing Bore; 0.295" Nominal Width; Nitrile Lip; Solid Seal; 0.295" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 72 Seal Design Code
Part #
710159
BDI #
1349879
Details
57.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710159/p/1349879
Your Price
$ 57.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.027
EAN
0053893497716
Product Group - BDI
S02250
Generic Design Code
TIM_72
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
72
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1.693" Shaft Dia; 2.308" Housing Bore; 0.295" Nominal Width; Nitrile Lip; Solid Seal; 0.295" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 72 Seal Design Code
Shaft Diameter
1.693 Inch | 43.002 Millimeter
Housing Bore
2.308 Inch | 58.623 Millimeter
Nominal Width
0.295 Inch | 7.493 Millimeter
Actual Width
0.295 Inch | 7.493 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

