https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-68-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0NHxpbWFnZS9qcGVnfGFHRTNMMmhtWlM4eE1EYzJOemt5TnpFNE1UTTBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4Mk9GOHlYek13TUhnek1EQXVhbkJufDE4Njk1NGIxYTQwODJhZTZjMGFhNjUxNzMxMWNhOWM0ZjU1ODMzY2MzMGJhYTI1ZWJiNGNkZmU1YzJkOGQ1NGU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-68-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0NHxpbWFnZS9qcGVnfGFHRTNMMmhtWlM4eE1EYzJOemt5TnpFNE1UTTBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4Mk9GOHlYek13TUhnek1EQXVhbkJufDE4Njk1NGIxYTQwODJhZTZjMGFhNjUxNzMxMWNhOWM0ZjU1ODMzY2MzMGJhYTI1ZWJiNGNkZmU1YzJkOGQ1NGU
TIMKEN
TIMKEN
710241
TIMKEN TIMKEN
Description
710241 OIL SEAL ; 1.628" SHAFT DIAMETER 2 LIP
1.628" Shaft Dia; 2.278" Housing Bore; 11/32" Nominal Width; Nitrile Lip; Solid Seal; 11/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 68 Seal Design Code
Part #
710241
BDI #
1349943
Details
47.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710241/p/1349943
Your Price
$ 47.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.029
EAN
0053893498430
Product Group - BDI
S02250
Generic Design Code
NAT_68
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
68
Other Features
Bonded | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710241
Weight / LBS
0.064
Long Description
1.628" Shaft Dia; 2.278" Housing Bore; 11/32" Nominal Width; Nitrile Lip; Solid Seal; 11/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 68 Seal Design Code
Actual Width
0.343 Inch | 8.712 Millimeter
Shaft Diameter
1.628 Inch | 41.351 Millimeter
Housing Bore
2.278 Inch | 57.861 Millimeter
Nominal Width
0.343 Inch | 8.712 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

