https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-40-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDV8aW1hZ2UvanBlZ3xhRGhsTDJnMVlpOHhNREUxTURZMk9EVXpNemM1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODBNRjh6WDFkVFh6TXdNSGd6TURBdWFuQm58Yzc5NWFiMmRhY2M3MDQ0MDhkMWM5Zjk5NWQ2Yjg0ZTIyYWIxMTI0OGFjYjYyYzJiMmU5Zjg5ZTgyMjdmN2VmYw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-40-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDV8aW1hZ2UvanBlZ3xhRGhsTDJnMVlpOHhNREUxTURZMk9EVXpNemM1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODBNRjh6WDFkVFh6TXdNSGd6TURBdWFuQm58Yzc5NWFiMmRhY2M3MDQ0MDhkMWM5Zjk5NWQ2Yjg0ZTIyYWIxMTI0OGFjYjYyYzJiMmU5Zjg5ZTgyMjdmN2VmYw
TIMKEN
TIMKEN
710246
TIMKEN TIMKEN
Description
710246 OIL SEAL ; SMALL BORE INCH
Oil Seal; 1.654" Shaft Dia; 3.554" Housing Bore; 15/32" Nominal Width; Polyacrylic Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 40 Seal Design Code
Part #
710246
BDI #
1349947
Details
75.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710246/p/1349947
Your Price
$ 75.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.068
EAN
0053893498515
Product Group - BDI
S02250
Generic Design Code
TIM_40
Lip Material
Polyacrylic
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
40
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1.654" Shaft Dia; 3.554" Housing Bore; 15/32" Nominal Width; Polyacrylic Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 40 Seal Design Code
Housing Bore
3.554 Inch | 90.272 Millimeter
Actual Width
0.469 Inch | 11.913 Millimeter
Shaft Diameter
1.654 Inch | 42.012 Millimeter
Nominal Width
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

