https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-62-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MDJ8aW1hZ2UvanBlZ3xhRGcyTDJneE5TOHhNREUxTURZM01Ea3lOVGcxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODJNbDh4WDFkVFh6TXdNSGd6TURBdWFuQm58NTYxM2M2ZmY0YTQ4ZTQzMjQ4NDljNWM0OTMxMGQ4ZjFiNTg3ODgyNzQ1ZGNkYzk2MWU3MzBiYTM0NmJjMDJiMg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-62-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MDJ8aW1hZ2UvanBlZ3xhRGcyTDJneE5TOHhNREUxTURZM01Ea3lOVGcxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODJNbDh4WDFkVFh6TXdNSGd6TURBdWFuQm58NTYxM2M2ZmY0YTQ4ZTQzMjQ4NDljNWM0OTMxMGQ4ZjFiNTg3ODgyNzQ1ZGNkYzk2MWU3MzBiYTM0NmJjMDJiMg
TIMKEN
TIMKEN
710247
TIMKEN TIMKEN
Description
710247 OIL SEAL ; SMALL BORE INCH
Oil Seal; 38MM Shaft Dia; 49MM Housing Bore; 8MM Nominal Width; Polyacrylic Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Part #
710247
BDI #
1349948
Details
51.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710247/p/1349948
Your Price
$ 51.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.027
EAN
0053893498522
Product Group - BDI
S02250
Generic Design Code
TIM_62
Lip Material
Polyacrylic
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 38MM Shaft Dia; 49MM Housing Bore; 8MM Nominal Width; Polyacrylic Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Shaft Diameter
1.496 Inch | 38 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
1.929 Inch | 49 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

