TIMKEN
TIMKEN
710251
TIMKEN TIMKEN
Description
710251 OIL SEAL ; SMALL BORE INCH
17MM Shaft Dia; 34MM Housing Bore; 7.9MM Nominal Width; Polyacrylate Lip; Solid Seal; 7.9MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 47 Seal Design Code
Part #
710251
BDI #
1349951
Details
43.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710251/p/1349951
Your Price
$ 43.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.014
EAN
0053893498560
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA27
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
47
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710251
Weight / LBS
0.031
Long Description
17MM Shaft Dia; 34MM Housing Bore; 7.9MM Nominal Width; Polyacrylate Lip; Solid Seal; 7.9MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 47 Seal Design Code
Housing Bore
1.339 Inch | 34 Millimeter
Nominal Width
0.311 Inch | 7.9 Millimeter
Shaft Diameter
0.669 Inch | 17 Millimeter
Actual Width
0.311 Inch | 7.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


