

TIMKEN
TIMKEN
710261
TIMKEN TIMKEN
Description
710261 OIL SEAL ; SMALL BORE INCH
16MM Shaft Dia; 56MM Housing Bore; 6.5MM Nominal Width; Viton Lip; Solid Seal; 6.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 32 Seal Design Code
Part #
710261
BDI #
1349959
Details
92.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710261/p/1349959
Your Price
$ 92.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.064
EAN
0053893498652
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA10
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
32
Other Features
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710261
Weight / LBS
0.141
Long Description
16MM Shaft Dia; 56MM Housing Bore; 6.5MM Nominal Width; Viton Lip; Solid Seal; 6.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 32 Seal Design Code
Nominal Width
0.256 Inch | 6.5 Millimeter
Actual Width
0.256 Inch | 6.5 Millimeter
Shaft Diameter
0.63 Inch | 16 Millimeter
Housing Bore
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh