TIMKEN
TIMKEN
710265
TIMKEN TIMKEN
Description
710265 OIL SEAL ; SMALL BORE INCH
51MM Shaft Dia; 66MM Housing Bore; 6.5MM Nominal Width; Polyacrylate Lip; Solid Seal; 6.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 35 Seal Design Code
Part #
710265
BDI #
1349963
Details
33.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710265/p/1349963
Your Price
$ 33.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.023
EAN
0053893498706
Product Group - BDI
S02250
Generic Design Code
C_R_HMS5
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
35
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710265
Weight / LBS
0.051
Long Description
51MM Shaft Dia; 66MM Housing Bore; 6.5MM Nominal Width; Polyacrylate Lip; Solid Seal; 6.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 35 Seal Design Code
Nominal Width
0.256 Inch | 6.5 Millimeter
Shaft Diameter
2.008 Inch | 51 Millimeter
Actual Width
0.256 Inch | 6.5 Millimeter
Housing Bore
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


