https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-98-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzODN8aW1hZ2UvanBlZ3xhRGs1TDJnMFlTOHhNREUxTURZM01UWTNPVFV4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWHprNFh6SmZUbE5mTXpBd2VETXdNQzVxY0djfDZmMTYwMjQzMWE1N2IxZjAxNzJhNWRmMzNiZDgyYzQ5YWUzMTQ5ODljNWZjN2ViNjg4OGZiNGQ5Y2UxMDU1MDc
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-98-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzODN8aW1hZ2UvanBlZ3xhRGs1TDJnMFlTOHhNREUxTURZM01UWTNPVFV4T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWHprNFh6SmZUbE5mTXpBd2VETXdNQzVxY0djfDZmMTYwMjQzMWE1N2IxZjAxNzJhNWRmMzNiZDgyYzQ5YWUzMTQ5ODljNWZjN2ViNjg4OGZiNGQ5Y2UxMDU1MDc
TIMKEN
TIMKEN
710266
TIMKEN TIMKEN
Description
710266 OIL SEAL ; SMALL BORE INCH
Oil Seal; 3.661" Shaft Dia; 6-1/16" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; 98 Seal Design Code
Part #
710266
BDI #
1349964
Details
323.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710266/p/1349964
Your Price
$ 323.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.454
EAN
0053893498713
Product Group - BDI
S02250
Generic Design Code
TIM_98
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
98
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3.661" Shaft Dia; 6-1/16" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; 98 Seal Design Code
Housing Bore
6.063 Inch | 154 Millimeter
Shaft Diameter
3.661 Inch | 92.989 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


