https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-62-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MDJ8aW1hZ2UvanBlZ3xhRGcyTDJneE5TOHhNREUxTURZM01Ea3lOVGcxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODJNbDh4WDFkVFh6TXdNSGd6TURBdWFuQm58NTYxM2M2ZmY0YTQ4ZTQzMjQ4NDljNWM0OTMxMGQ4ZjFiNTg3ODgyNzQ1ZGNkYzk2MWU3MzBiYTM0NmJjMDJiMg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-62-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MDJ8aW1hZ2UvanBlZ3xhRGcyTDJneE5TOHhNREUxTURZM01Ea3lOVGcxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODJNbDh4WDFkVFh6TXdNSGd6TURBdWFuQm58NTYxM2M2ZmY0YTQ4ZTQzMjQ4NDljNWM0OTMxMGQ4ZjFiNTg3ODgyNzQ1ZGNkYzk2MWU3MzBiYTM0NmJjMDJiMg
TIMKEN
TIMKEN
710274
TIMKEN TIMKEN
Description
710274 OIL SEAL ; SMALL BORE INCH
0.61" Shaft Dia; 1.102" Housing Bore; 0.6" Nominal Width; Viton Lip; Solid Seal; 0.6" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Part #
710274
BDI #
1349970
Details
62.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710274/p/1349970
Your Price
$ 62.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.018
EAN
0053893498799
Product Group - BDI
S02250
Generic Design Code
NAT_62
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710274
Weight / LBS
0.041
Long Description
0.61" Shaft Dia; 1.102" Housing Bore; 0.6" Nominal Width; Viton Lip; Solid Seal; 0.6" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Nominal Width
0.6 Inch | 15.24 Millimeter
Housing Bore
1.102 Inch | 27.991 Millimeter
Actual Width
0.6 Inch | 15.24 Millimeter
Shaft Diameter
0.61 Inch | 15.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

