https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjF8aW1hZ2UvanBlZ3xhRGs0TDJnMFlTOHhNREUxTURZMk9EQTBNakkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHpNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58MjNmNmIwNTJkMmJlYTMyNDVjZWFiZTdkMDVjZjllOTdhOWI0NmJjZTg4Y2RlYjczMjhhN2FkZjBlNGY5MmRkOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-32-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjF8aW1hZ2UvanBlZ3xhRGs0TDJnMFlTOHhNREUxTURZMk9EQTBNakkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGOHpNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58MjNmNmIwNTJkMmJlYTMyNDVjZWFiZTdkMDVjZjllOTdhOWI0NmJjZTg4Y2RlYjczMjhhN2FkZjBlNGY5MmRkOQ
TIMKEN
TIMKEN
710277
TIMKEN TIMKEN
Description
710277 OIL SEAL ; SMALL BORE INCH
Oil Seal; 2.52" Shaft Dia; 5.217" Housing Bore; 0.512" Nominal Width; Polyacrylic Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 32 Seal Design Code
Part #
710277
BDI #
1349973
Details
60.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710277/p/1349973
Your Price
$ 60.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.199
EAN
0053893498829
Product Group - BDI
S02250
Generic Design Code
TIM_32
Lip Material
Polyacrylic
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
32
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 2.52" Shaft Dia; 5.217" Housing Bore; 0.512" Nominal Width; Polyacrylic Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 32 Seal Design Code
Actual Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
2.52 Inch | 64.008 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter
Housing Bore
5.217 Inch | 132.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

