

TIMKEN
TIMKEN
710278
TIMKEN TIMKEN
Description
710278 OIL SEAL ; SMALL BORE INCH
Oil Seal; 3.937" Shaft Dia; 5.713" Housing Bore; 0.591" Nominal Width; Polyacrylic Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 59 Seal Design Code
Part #
710278
BDI #
1349974
Details
98.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710278/p/1349974
Your Price
$ 98.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.422
EAN
0053893498836
Product Group - BDI
S02250
Generic Design Code
TIM_59
Lip Material
Polyacrylic
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
59
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 3.937" Shaft Dia; 5.713" Housing Bore; 0.591" Nominal Width; Polyacrylic Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 59 Seal Design Code
Housing Bore
5.713 Inch | 145.11 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh