https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA3-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzNHxpbWFnZS9qcGVnfGFEZzVMMmd5TWk4eE1EYzJPREE0T0RnNU1UUXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1YwRXpYekpmTXpBd2VETXdNQzVxY0djfDNjMjhkMmFiNWNhYTgxYzNjMGJkZmMxMmU1NWNlYzUwYjgxNTA2YTk1ZmIwN2VhOWRjYjRkMTgyNGFhYzgzNmU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA3-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMzNHxpbWFnZS9qcGVnfGFEZzVMMmd5TWk4eE1EYzJPREE0T0RnNU1UUXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1YwRXpYekpmTXpBd2VETXdNQzVxY0djfDNjMjhkMmFiNWNhYTgxYzNjMGJkZmMxMmU1NWNlYzUwYjgxNTA2YTk1ZmIwN2VhOWRjYjRkMTgyNGFhYzgzNmU
TIMKEN
TIMKEN
710281
TIMKEN TIMKEN
Description
710281 OIL SEAL ; 1.94" SHAFT DIAMETER 2 LIP
1.94" Shaft Dia; 2.9" Housing Bore; 0.4" Nominal Width; Nitrile Lip; Solid Seal; 0.4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 74 Seal Design Code
Part #
710281
BDI #
1349976
Details
100.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710281/p/1349976
Your Price
$ 100.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.029
EAN
0053893498850
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
74
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710281
Weight / LBS
0.064
Long Description
1.94" Shaft Dia; 2.9" Housing Bore; 0.4" Nominal Width; Nitrile Lip; Solid Seal; 0.4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 74 Seal Design Code
Actual Width
0.4 Inch | 10.16 Millimeter
Shaft Diameter
1.94 Inch | 49.276 Millimeter
Nominal Width
0.4 Inch | 10.16 Millimeter
Housing Bore
2.9 Inch | 73.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

