https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-49-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mzd8aW1hZ2UvanBlZ3xhRGRrTDJobE1pOHhNREUxTURZM016WXhNamd6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODBPVjh5WDA1VFh6TXdNSGd6TURBdWFuQm58ZDY0NGU2MWQ1ZTI2YWI4MjNjOGE0NWI1MTQ0NTQzZGIzODA4ZDdkM2JiYjQ5YjA1NWU3MjZhMWVhN2UxZDEwNw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-49-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Mzd8aW1hZ2UvanBlZ3xhRGRrTDJobE1pOHhNREUxTURZM016WXhNamd6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODBPVjh5WDA1VFh6TXdNSGd6TURBdWFuQm58ZDY0NGU2MWQ1ZTI2YWI4MjNjOGE0NWI1MTQ0NTQzZGIzODA4ZDdkM2JiYjQ5YjA1NWU3MjZhMWVhN2UxZDEwNw
TIMKEN
TIMKEN
710304
TIMKEN TIMKEN
Description
710304 OIL SEAL ; 1.479" SHAFT 2.567" OD .470" WD
1.479" Shaft Dia; 2-9/16" Housing Bore; 0.47" Nominal Width; Nitrile Lip; Solid Seal; 0.47" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; 49 Seal Design Code
Part #
710304
BDI #
1349999
Details
60.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710304/p/1349999
Your Price
$ 60.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.036
EAN
0053893499079
Product Group - BDI
S02250
Generic Design Code
C_R_HMA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
49
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710304
Weight / LBS
0.081
Long Description
1.479" Shaft Dia; 2-9/16" Housing Bore; 0.47" Nominal Width; Nitrile Lip; Solid Seal; 0.47" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; 49 Seal Design Code
Actual Width
0.47 Inch | 11.938 Millimeter
Housing Bore
2.563 Inch | 65.1 Millimeter
Shaft Diameter
1.479 Inch | 37.567 Millimeter
Nominal Width
0.47 Inch | 11.938 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

