https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-91-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjZ8aW1hZ2UvanBlZ3xhR0V6TDJnek9TOHhNREUxTURZM01URTROems1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODVNVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58MWMyYmFmOGM3OWVlZDAxZmQ1ZmUyYTRlYmE3OWM5OTg5ZmUzYzIyMzAzMjJlNDE4NGY4ODZhYTcxYjk2NjIzOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-91-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjZ8aW1hZ2UvanBlZ3xhR0V6TDJnek9TOHhNREUxTURZM01URTROems1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODVNVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58MWMyYmFmOGM3OWVlZDAxZmQ1ZmUyYTRlYmE3OWM5OTg5ZmUzYzIyMzAzMjJlNDE4NGY4ODZhYTcxYjk2NjIzOQ
TIMKEN
TIMKEN
710409
TIMKEN TIMKEN
Description
710409 OIL SEAL ; SMALL BORE INCH
Oil Seal; 1-13/16" Shaft Dia; 2.413" Housing Bore; 0.3" Nominal Width; Nitrile Lip; Solid Seal; 0.3" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 91 Seal Design Code
Part #
710409
BDI #
1350065
Details
48.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710409/p/1350065
Your Price
$ 48.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.044
EAN
0053893499949
Product Group - BDI
S02250
Generic Design Code
TIM_91
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
91
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1-13/16" Shaft Dia; 2.413" Housing Bore; 0.3" Nominal Width; Nitrile Lip; Solid Seal; 0.3" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 91 Seal Design Code
Nominal Width
0.3 Inch | 7.62 Millimeter
Actual Width
0.3 Inch | 7.62 Millimeter
Shaft Diameter
1.813 Inch | 46.05 Millimeter
Housing Bore
2.413 Inch | 61.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


