https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-68-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MjF8aW1hZ2UvanBlZ3xhR0ZoTDJoaU55OHhNREUxTURZM01qYzJNRGcyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODJPRjh5WDFkVFh6TXdNSGd6TURBdWFuQm58ZmVkY2I0NjhkNjJhMGYyNGI0NGJhZmVlZGIyNDA1Y2YwYTllMGNhNjU3YWUzMTVlMTRiNjY3M2MzN2VjZGRmNA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-68-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MjF8aW1hZ2UvanBlZ3xhR0ZoTDJoaU55OHhNREUxTURZM01qYzJNRGcyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODJPRjh5WDFkVFh6TXdNSGd6TURBdWFuQm58ZmVkY2I0NjhkNjJhMGYyNGI0NGJhZmVlZGIyNDA1Y2YwYTllMGNhNjU3YWUzMTVlMTRiNjY3M2MzN2VjZGRmNA
TIMKEN
TIMKEN
710419
TIMKEN TIMKEN
Description
710419 OIL SEAL ; SMALL BORE INCH
Oil Seal; 1.378" Shaft Dia; 2.491" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 68 Seal Design Code
Part #
710419
BDI #
1350072
Details
30.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710419/p/1350072
Your Price
$ 30.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.032
EAN
0053893500027
Product Group - BDI
S02250
Generic Design Code
TIM_68
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
68
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1.378" Shaft Dia; 2.491" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 68 Seal Design Code
Housing Bore
2.491 Inch | 63.271 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


