https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-230-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzM3xpbWFnZS9qcGVnfGFEWTFMMmc1WlM4eE1EYzJOemt4TURjNU56TTBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU16QmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDM1M2MzZDg4MmM0ODBiZTY5MTc1M2EzZTI2OTM5MTkwZDg1ZDU0MTk4YjU3MjMzMmJkNjgyODFkNjgyYjlmYmI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-230-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzM3xpbWFnZS9qcGVnfGFEWTFMMmc1WlM4eE1EYzJOemt4TURjNU56TTBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU16QmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDM1M2MzZDg4MmM0ODBiZTY5MTc1M2EzZTI2OTM5MTkwZDg1ZDU0MTk4YjU3MjMzMmJkNjgyODFkNjgyYjlmYmI
TIMKEN
TIMKEN
710425
TIMKEN TIMKEN
Description
710425 OIL SEAL ; 5.428" SHAFT DIAMETER 1 LIP
5.428" Shaft Dia; 6-1/2" Housing Bore; 0.42" Nominal Width; Nitrile Lip; Solid Seal; 0.42" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 230 Seal Design Code
Part #
710425
BDI #
1350075
Details
73.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710425/p/1350075
Your Price
$ 73.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.127
EAN
0053893500058
Product Group - BDI
S02250
Generic Design Code
NAT_230
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
230
Other Features
Molded | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710425
Weight / LBS
0.281
Long Description
5.428" Shaft Dia; 6-1/2" Housing Bore; 0.42" Nominal Width; Nitrile Lip; Solid Seal; 0.42" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 230 Seal Design Code
Nominal Width
0.42 Inch | 10.668 Millimeter
Shaft Diameter
5.428 Inch | 137.871 Millimeter
Actual Width
0.42 Inch | 10.668 Millimeter
Housing Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

