https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-87-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyM3xpbWFnZS9qcGVnfGFETmpMMmczWlM4eE1EYzJPREEzTWpJM09EQTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE4xOHpYek13TUhnek1EQXVhbkJufDAzY2U1OTdmNzA2Nzc0NzliZDA4MzBkYThiZGIwYzI0MjRlNDljODUzODI2ZjE5YjM1Yzg1YmFiYzU3YjFmYjM
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-87-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyM3xpbWFnZS9qcGVnfGFETmpMMmczWlM4eE1EYzJPREEzTWpJM09EQTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NE4xOHpYek13TUhnek1EQXVhbkJufDAzY2U1OTdmNzA2Nzc0NzliZDA4MzBkYThiZGIwYzI0MjRlNDljODUzODI2ZjE5YjM1Yzg1YmFiYzU3YjFmYjM
TIMKEN
TIMKEN
710428
TIMKEN TIMKEN
Description
710428 OIL SEAL ; SMALL BORE INCH
1-3/4" Shaft Dia; 2.621" Housing Bore; 15/16" Nominal Width; Viton Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 87 Seal Design Code
Part #
710428
BDI #
1350077
Details
75.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710428/p/1350077
Your Price
$ 75.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.075
EAN
0053893500072
Product Group - BDI
S02250
Generic Design Code
NAT_87
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
87
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710428
Weight / LBS
0.166
Long Description
1-3/4" Shaft Dia; 2.621" Housing Bore; 15/16" Nominal Width; Viton Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 87 Seal Design Code
Housing Bore
2.621 Inch | 66.573 Millimeter
Shaft Diameter
1.75 Inch | 44.45 Millimeter
Nominal Width
0.937 Inch | 23.8 Millimeter
Actual Width
0.937 Inch | 23.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

