https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-79-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1MnxpbWFnZS9qcGVnfGFETmxMMmcwWWk4eE1EYzNNRE0wTkRVME1qSXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M09WOHpYMWRUWHpNd01IZ3pNREF1YW5Cbnw2ZmQ3OTQ5YTU4NDlhYjdhYjE4NTM0NGRjZTdlOTExYzYxMDY0MTc0Y2QzZGZiYTc3ZDhkNzdhZTRlNGRiNjQ3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-79-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1MnxpbWFnZS9qcGVnfGFETmxMMmcwWWk4eE1EYzNNRE0wTkRVME1qSXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M09WOHpYMWRUWHpNd01IZ3pNREF1YW5Cbnw2ZmQ3OTQ5YTU4NDlhYjdhYjE4NTM0NGRjZTdlOTExYzYxMDY0MTc0Y2QzZGZiYTc3ZDhkNzdhZTRlNGRiNjQ3
TIMKEN
TIMKEN
710431
TIMKEN TIMKEN
Description
710431 OIL SEAL ; SMALL BORE INCH
Oil Seal; 1.684" Shaft Dia; 2.499" Housing Bore; 0.433" Nominal Width; Nitrile Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 79 Seal Design Code
Part #
710431
BDI #
1350080
Details
55.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710431/p/1350080
Your Price
$ 55.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.032
EAN
0053893500102
Product Group - BDI
S02250
Generic Design Code
TIM_79
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
79
Other Features
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1.684" Shaft Dia; 2.499" Housing Bore; 0.433" Nominal Width; Nitrile Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 79 Seal Design Code
Shaft Diameter
1.684 Inch | 42.774 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter
Housing Bore
2.499 Inch | 63.475 Millimeter
Nominal Width
0.433 Inch | 10.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

