https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-230-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzM3xpbWFnZS9qcGVnfGFEWTFMMmc1WlM4eE1EYzJOemt4TURjNU56TTBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU16QmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDM1M2MzZDg4MmM0ODBiZTY5MTc1M2EzZTI2OTM5MTkwZDg1ZDU0MTk4YjU3MjMzMmJkNjgyODFkNjgyYjlmYmI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-230-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzM3xpbWFnZS9qcGVnfGFEWTFMMmc1WlM4eE1EYzJOemt4TURjNU56TTBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4eU16QmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fDM1M2MzZDg4MmM0ODBiZTY5MTc1M2EzZTI2OTM5MTkwZDg1ZDU0MTk4YjU3MjMzMmJkNjgyODFkNjgyYjlmYmI
TIMKEN
TIMKEN
710562
TIMKEN TIMKEN
Description
710562 OIL SEAL ; SMALL BORE INCH
6.775" Shaft Dia; 7-7/8" Housing Bore; 0.36" Nominal Width; Nitrile Lip; Solid Seal; 0.36" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 230 Seal Design Code
Part #
710562
BDI #
1350128
Details
102.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/710562/p/1350128
Your Price
$ 102.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.191
EAN
0053893500478
Product Group - BDI
S02250
Generic Design Code
NAT_230
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
230
Other Features
Molded | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710562
Weight / LBS
0.423
Long Description
6.775" Shaft Dia; 7-7/8" Housing Bore; 0.36" Nominal Width; Nitrile Lip; Solid Seal; 0.36" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 230 Seal Design Code
Nominal Width
0.36 Inch | 9.144 Millimeter
Shaft Diameter
6.775 Inch | 172.085 Millimeter
Housing Bore
7.875 Inch | 200.025 Millimeter
Actual Width
0.36 Inch | 9.144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

