https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-74-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDd8aW1hZ2UvanBlZ3xhREprTDJobU15OHhNREUwTkRNNU5qUTNOalEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODNORjh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTNkZDE3OGI3OGYyMzY3MjBjODU4ODE3MTFmZjNjNzU0N2RiNTk5YWRmOTI0ZTE5YzIxNzU4ZWIxMTI2Y2EzMw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-74-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDd8aW1hZ2UvanBlZ3xhREprTDJobU15OHhNREUwTkRNNU5qUTNOalEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODNORjh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTNkZDE3OGI3OGYyMzY3MjBjODU4ODE3MTFmZjNjNzU0N2RiNTk5YWRmOTI0ZTE5YzIxNzU4ZWIxMTI2Y2EzMw
TIMKEN
TIMKEN
712000
TIMKEN TIMKEN
Description
712000 OIL SEAL ; 3" SHAFT 5.764" OD 0.413" WD
3" Shaft Dia; 5-3/4" Housing Bore; 0.413" Nominal Width; Polyacrylate Lip; Solid Seal; 0.413" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 74 Seal Design Code
Part #
712000
BDI #
1350137
Details
162.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/712000/p/1350137
Your Price
$ 162.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.227
EAN
0053893500539
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
74
Other Features
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
712000
Weight / LBS
0.501
Long Description
3" Shaft Dia; 5-3/4" Housing Bore; 0.413" Nominal Width; Polyacrylate Lip; Solid Seal; 0.413" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 74 Seal Design Code
Shaft Diameter
3 Inch | 76.2 Millimeter
Housing Bore
5.75 Inch | 146.05 Millimeter
Actual Width
0.413 Inch | 10.49 Millimeter
Nominal Width
0.413 Inch | 10.49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

