TIMKEN
TIMKEN
712598
TIMKEN TIMKEN
Description
712598 OIL SEAL ; 2.598" SHAFT DIAMETER 2 LIP
2.598" Shaft Dia; 3.999" Housing Bore; 0.78" Nominal Width; Nitrile Lip; Solid Seal; 0.78" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 47 Seal Design Code
Part #
712598
BDI #
1350167
Details
56.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/712598/p/1350167
Your Price
$ 56.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.145
EAN
0053893500867
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA27
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
47
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
712598
Weight / LBS
0.321
Long Description
2.598" Shaft Dia; 3.999" Housing Bore; 0.78" Nominal Width; Nitrile Lip; Solid Seal; 0.78" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 47 Seal Design Code
Housing Bore
3.999 Inch | 101.575 Millimeter
Shaft Diameter
2.598 Inch | 65.989 Millimeter
Actual Width
0.78 Inch | 19.812 Millimeter
Nominal Width
0.78 Inch | 19.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


