https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA79-2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1N3xpbWFnZS9qcGVnfGFHRXlMMmcxWkM4eE1EYzJPREV5TnpBNU9Ea3hNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1YwRTNPVjh5WHpNd01IZ3pNREF1YW5CbnwzOTcyNGIwNDc4N2UzNmQ3NzM5YjdiMThkYzY3NTkxMTcwOTJkZmZmZDc4ZjhmNzY4YzY4ODUzZDU1ZTQ1NGI4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA79-2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc1N3xpbWFnZS9qcGVnfGFHRXlMMmcxWkM4eE1EYzJPREV5TnpBNU9Ea3hNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1YwRTNPVjh5WHpNd01IZ3pNREF1YW5CbnwzOTcyNGIwNDc4N2UzNmQ3NzM5YjdiMThkYzY3NTkxMTcwOTJkZmZmZDc4ZjhmNzY4YzY4ODUzZDU1ZTQ1NGI4
TIMKEN
TIMKEN
712625
TIMKEN TIMKEN
Description
712625 OIL SEAL ; SMALL BORE INCH
2-5/8" Shaft Dia; 4.064" Housing Bore; 0.96" Nominal Width; Polyacrylate Lip; Solid Seal; 0.96" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 90 Seal Design Code
Part #
712625
BDI #
1350168
Details
105.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/712625/p/1350168
Your Price
$ 105.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.125
EAN
0053893500874
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA79
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
90
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
712625
Weight / LBS
0.276
Long Description
2-5/8" Shaft Dia; 4.064" Housing Bore; 0.96" Nominal Width; Polyacrylate Lip; Solid Seal; 0.96" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 90 Seal Design Code
Actual Width
0.96 Inch | 24.384 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Housing Bore
4.064 Inch | 103.226 Millimeter
Nominal Width
0.96 Inch | 24.384 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

