https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-74-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDd8aW1hZ2UvanBlZ3xhREprTDJobU15OHhNREUwTkRNNU5qUTNOalEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODNORjh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTNkZDE3OGI3OGYyMzY3MjBjODU4ODE3MTFmZjNjNzU0N2RiNTk5YWRmOTI0ZTE5YzIxNzU4ZWIxMTI2Y2EzMw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-74-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDd8aW1hZ2UvanBlZ3xhREprTDJobU15OHhNREUwTkRNNU5qUTNOalEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDA1QlZGODNORjh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTNkZDE3OGI3OGYyMzY3MjBjODU4ODE3MTFmZjNjNzU0N2RiNTk5YWRmOTI0ZTE5YzIxNzU4ZWIxMTI2Y2EzMw
TIMKEN
TIMKEN
714075
TIMKEN TIMKEN
Description
714075 OIL SEAL ; SMALL BORE INCH
Oil Seal; 1.771" Shaft Dia; 2.504" Housing Bore; 23/64" Nominal Width; Silicone Lip; Solid Seal; 23/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 74 Seal Design Code
Part #
714075
BDI #
1350177
Details
58.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/714075/p/1350177
Your Price
$ 58.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.032
EAN
0053893500959
Product Group - BDI
S02250
Generic Design Code
TIM_74
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
74
Other Features
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1.771" Shaft Dia; 2.504" Housing Bore; 23/64" Nominal Width; Silicone Lip; Solid Seal; 23/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 74 Seal Design Code
Nominal Width
0.359 Inch | 9.119 Millimeter
Actual Width
0.359 Inch | 9.119 Millimeter
Housing Bore
2.504 Inch | 63.602 Millimeter
Shaft Diameter
1.771 Inch | 44.983 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


