https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-34-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTF8aW1hZ2UvanBlZ3xhR1V5TDJnM01DOHhNREUxTURZMk5qYzJORE14T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHpORjh4WDA1VFh6TXdNSGd6TURBdWFuQm58OTg5N2Q2ZGUwNTRlZTZmOGQyNmRlYmJmM2I2NWI2YTdhNTM5ZjQwNDJkNzdiNzc0YWUyYjU0ODY4M2EzMTUwMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-34-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTF8aW1hZ2UvanBlZ3xhR1V5TDJnM01DOHhNREUxTURZMk5qYzJORE14T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOHpORjh4WDA1VFh6TXdNSGd6TURBdWFuQm58OTg5N2Q2ZGUwNTRlZTZmOGQyNmRlYmJmM2I2NWI2YTdhNTM5ZjQwNDJkNzdiNzc0YWUyYjU0ODY4M2EzMTUwMQ
TIMKEN
TIMKEN
714616
TIMKEN TIMKEN
Description
714616 OIL SEAL ; SMALL BORE INCH
Oil Seal; 0.63" Shaft Dia; 1.762" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; 34 Seal Design Code
Part #
714616
BDI #
1350314
Details
23.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/714616/p/1350314
Your Price
$ 23.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.014
EAN
0053893501017
Product Group - BDI
S02250
Generic Design Code
TIM_34
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
34
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 0.63" Shaft Dia; 1.762" Housing Bore; 0.354" Nominal Width; Viton Lip; Solid Seal; 0.354" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; 34 Seal Design Code
Nominal Width
0.354 Inch | 8.992 Millimeter
Housing Bore
1.762 Inch | 44.755 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


