https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-K01-R-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzN3xpbWFnZS9qcGVnfGFEWmtMMmczTUM4eE1EQTVNREExT1RJd01qVTVNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5TE1ERmZVbDh5WDA1VFh6TXdNSGd6TURBdWFuQm58ODQ3MDQ4MzY3MWQzNDVmZjBlOTUzYjcyZDM0MDZkY2Q3MDk4MjkxMGM2OWE4MzUzNjJlYTQ3MDVmNjdlYjU4OQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-K01-R-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkzN3xpbWFnZS9qcGVnfGFEWmtMMmczTUM4eE1EQTVNREExT1RJd01qVTVNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5TE1ERmZVbDh5WDA1VFh6TXdNSGd6TURBdWFuQm58ODQ3MDQ4MzY3MWQzNDVmZjBlOTUzYjcyZDM0MDZkY2Q3MDk4MjkxMGM2OWE4MzUzNjJlYTQ3MDVmNjdlYjU4OQ
SKF
SKF
71X63.4X3.6 S-ECOPUR K01-P
SKF SKF
Description
71X63.4X3.6 S-ECOPUR K01-P ROTARY SEAL ; 71MM X 63.4MM X 3.6MM
63.5MM Shaft Dia; 71MM Housing Bore; 3.6MM Nominal Width; ECOPUR-TPU Lip; Solid Seal; 3.6MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; K01-R Seal Design Code
Part #
71X63.4X3.6 S-ECOPUR K01-P
BDI #
21557175
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/71X63-4X3-6-S-ECOPUR-K01-P/p/21557175
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_K01-P
Lip Material
ECOPUR-TPU
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
K01-R
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
63.5MM Shaft Dia; 71MM Housing Bore; 3.6MM Nominal Width; ECOPUR-TPU Lip; Solid Seal; 3.6MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; K01-R Seal Design Code
Nominal Width
0.142 Inch | 3.6 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Housing Bore
2.795 Inch | 71 Millimeter
Actual Width
0.142 Inch | 3.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

