SKF
SKF
721533 / 1.375X1.688X0.156 BV V
SKF SKF
Description
CRSEAL 721533 / 1.375X1.688X0.156 BV V ; NON-RETURNABLE BLOCK VEE SEAL
Oil Seal; 1.375" Shaft Diameter; 1.688" Housing Bore; 0.156" Nominal Width; BV Seal Design Code; Viton Lip Material
Part #
721533
BDI #
1295348
Details
109.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/721533-1-375X1-688X0-156-BV-V/p/1295348
Your Price
$ 109.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.018
EAN
0085311080569
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Product Specification
1.375" Shaft Diameter; 1.688" Housing Bore; 0.156" Nominal Width; BV Seal Design Code; Viton Lip Material
Long Description
Oil Seal; 1.375" Shaft Diameter; 1.688" Housing Bore; 0.156" Nominal Width; BV Seal Design Code; Viton Lip Material

