https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-79-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OHxpbWFnZS9qcGVnfGFEQmhMMmhtWmk4eE1EYzJOemt4TkRVd01ERXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M09WOHpYek13TUhnek1EQXVhbkJufGEwNGE0MzdlZTc5MmUxOTJjNzQzNzA3NmE4MTgyZjY1YTk1MDY3ZGJkYzZhMjg1ZTYzMDIyYzlhODNiYTY3Mjk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-79-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OHxpbWFnZS9qcGVnfGFEQmhMMmhtWmk4eE1EYzJOemt4TkRVd01ERXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M09WOHpYek13TUhnek1EQXVhbkJufGEwNGE0MzdlZTc5MmUxOTJjNzQzNzA3NmE4MTgyZjY1YTk1MDY3ZGJkYzZhMjg1ZTYzMDIyYzlhODNiYTY3Mjk
TIMKEN
TIMKEN
7300S
TIMKEN TIMKEN
Description
7300S OIL SEAL ; 1.685" SHAFT DIAMETER 3 LIP
1.685" Shaft Dia; 2-1/2" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 79 Seal Design Code
Part #
7300S
BDI #
1350494
Details
43.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/7300S/p/1350494
Your Price
$ 43.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.076
EAN
0053893513973
Product Group - BDI
S02250
Generic Design Code
NAT_79
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
79
Other Features
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7300S
Weight / LBS
0.167
Long Description
1.685" Shaft Dia; 2-1/2" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 79 Seal Design Code
Actual Width
1.25 Inch | 31.75 Millimeter
Housing Bore
2.5 Inch | 63.5 Millimeter
Shaft Diameter
1.685 Inch | 42.799 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

