https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-8S-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNnxpbWFnZS9qcGVnfGFHWTBMMmhqWlM4eE1EYzJOemc0TnpnMU9UYzBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NFUxOHhYek13TUhnek1EQXVhbkJufGQ2ZjYzODhiMDljZTg4NGE5OTljYzc5NGI0OTU5OGMwMWM0MWE4YmYzYmVjYjI3YWY1NDMzZjZkMDZhNzg3NTg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-8S-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNnxpbWFnZS9qcGVnfGFHWTBMMmhqWlM4eE1EYzJOemc0TnpnMU9UYzBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4NFUxOHhYek13TUhnek1EQXVhbkJufGQ2ZjYzODhiMDljZTg4NGE5OTljYzc5NGI0OTU5OGMwMWM0MWE4YmYzYmVjYjI3YWY1NDMzZjZkMDZhNzg3NTg
TIMKEN
TIMKEN
7354V
TIMKEN TIMKEN
Description
7354V OIL SEAL ; 4.375" SHAFT DIAMETER 1 LIP
4-3/8" Shaft Dia; 5.373" Housing Bore; 0.57" Nominal Width; Viton Lip; Solid Seal; 0.57" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 8S Seal Design Code
Part #
7354V
BDI #
1350585
Details
174.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/7354V/p/1350585
Your Price
$ 174.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.046
EAN
0053893514000
Product Group - BDI
S02250
Generic Design Code
NAT_8S
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
8S
Other Features
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7354V
Weight / LBS
0.101
Long Description
4-3/8" Shaft Dia; 5.373" Housing Bore; 0.57" Nominal Width; Viton Lip; Solid Seal; 0.57" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 8S Seal Design Code
Nominal Width
0.57 Inch | 14.478 Millimeter
Actual Width
0.57 Inch | 14.478 Millimeter
Housing Bore
5.373 Inch | 136.474 Millimeter
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

