https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2K-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFEZG1MMmd5TXk4eE1EYzJPVFEyTmpFek1EUTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNa3RmTWw5WFUxOHpNREI0TXpBd0xtcHdad3xmZmM2YTViNDc4NDRmZjFmNTg5Nzc2ZDViYTQ3M2UxMTBiNDk3NGIzNWRmY2FmOTY5YWU5NDY0NGRkYTAwZDMx
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSA2K-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxMnxpbWFnZS9qcGVnfGFEZG1MMmd5TXk4eE1EYzJPVFEyTmpFek1EUTJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkJNa3RmTWw5WFUxOHpNREI0TXpBd0xtcHdad3xmZmM2YTViNDc4NDRmZjFmNTg5Nzc2ZDViYTQ3M2UxMTBiNDk3NGIzNWRmY2FmOTY5YWU5NDY0NGRkYTAwZDMx
SKF
SKF
735X795X25 HDSA2K RD
SKF SKF
Description
CRSEAL 735X795X25 HDSA2K RD DBL LIP SEAL
735MM Shaft Dia; 795MM Housing Bore; 25MM Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSA2K Seal Design Code
Part #
735X795X25 HDSA2K RD
BDI #
22779987
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/735X795X25-HDSA2K-RD/p/22779987
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
5.37
EAN
0085311498340
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2K
Lip Material
Nitrile | Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HDSA2K
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
735X795X25 HDSA2K RD
Weight / LBS
11.854
Long Description
735MM Shaft Dia; 795MM Housing Bore; 25MM Nominal Width; Nitrile | Carboxylated Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDSA2K Seal Design Code
Housing Bore
31.299 Inch | 795 Millimeter
Shaft Diameter
28.937 Inch | 735 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

