https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HSS5G-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDh8aW1hZ2UvanBlZ3xhREEzTDJoalpTOHhNREUxTURZNU9EWXhORGd4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFRVelZIWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8ZjNhZDZhMWVhNDY4YjgxN2ZlNDIxMWI1ZGFkZmUyYWYzYjFmZjdiMTBkYjM1NDllM2QwMjBkNWIxYzk3ZTdjZQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HSS5G-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDh8aW1hZ2UvanBlZ3xhREEzTDJoalpTOHhNREUxTURZNU9EWXhORGd4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaFRVelZIWHpGZlYxTmZNekF3ZURNd01DNXFjR2N8ZjNhZDZhMWVhNDY4YjgxN2ZlNDIxMWI1ZGFkZmUyYWYzYjFmZjdiMTBkYjM1NDllM2QwMjBkNWIxYzk3ZTdjZQ
SKF
SKF
735X799X25 HSS5G R
SKF SKF
Description
CRSEAL 735X799X25 HSS5G R SGL LIP SEAL
Oil Seal; 735MM Shaft Dia; 799MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; HSS5G Seal Design Code
Part #
735X799X25 HSS5G R
BDI #
24432279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/735X799X25-HSS5G-R/p/24432279
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.37
EAN
0085311553865
Product Group - BDI
S02250
Generic Design Code
C_R_HSS5G
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS5G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 735MM Shaft Dia; 799MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Rubber Case; HSS5G Seal Design Code
Housing Bore
31.457 Inch | 799 Millimeter
Shaft Diameter
28.937 Inch | 735 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


