https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HM14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NzJ8aW1hZ2UvanBlZ3xhR0ZtTDJnek9TOHhNREk0TnpJeU5EZzBPRFF4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVEUwWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8NGE3YTNhMGUxYmE2ZDBiYjgyZThkNzQ4NTk1NmY1NjI3ZDkyOTM1ZGNjMWQ4MjRlZTQ2ZWZkY2E4NGQxNzdmNg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HM14-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NzJ8aW1hZ2UvanBlZ3xhR0ZtTDJnek9TOHhNREk0TnpJeU5EZzBPRFF4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlUVEUwWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8NGE3YTNhMGUxYmE2ZDBiYjgyZThkNzQ4NTk1NmY1NjI3ZDkyOTM1ZGNjMWQ4MjRlZTQ2ZWZkY2E4NGQxNzdmNg
SKF
SKF
7415 / 0.75X1.124X0.156 HM14 R
SKF SKF
Description
CRSEAL 7415 Q ; SEAL
3/4" Shaft Dia; 1.124" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Part #
7415 Q
BDI #
18472169
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/7415-0-75X1-124X0-156-HM14-R/p/18472169
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
3/4" Shaft Dia; 1.124" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Actual Width
0.156 Inch | 3.962 Millimeter
Housing Bore
1.124 Inch | 28.55 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Width
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

